FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Slide Table, 20mm Bore, 150mm Stroke

SPEEDAIRE| Zoro #: G1170206| Mfr #: MXS20TN-150

$893.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1170206 Mfr #: MXS20TN-150
Item: Slide TableType: High Precision Guide
Housing Material: Anodized AluminumMaximum Pressure: 102 PSI
Operating Temp. Range: 14 to 140 FAction: Double Acting
Powertrain Material: Stainless SteelMax. Speed: 500mm/sec
Dimension B: 76mmDimension C: 50mm
Item: Slide TableType: High Precision Guide
Bore: 20mmStroke: 150mm
Port Size: 1/8" NPTLength: 320mm
Width: 76mmHeight: 50mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 20mm Bore, 150mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 320mm, Width 76mm, Height 50mm

Product Reviews