JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Slide Table, 20mm Bore, 150mm Stroke

SPEEDAIRE| Zoro #: G2247305| Mfr #: MXQ20TN-150

$1041.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2247305 Mfr #: MXQ20TN-150
Maximum Pressure: 102 PSIHousing Material: Anodized Aluminum
Powertrain Material: Stainless SteelMax. Speed: 500mm/sec
Type: Guided RailItem: Slide Table
Action: Double ActingOperating Temp. Range: 14 to 140 F
Dimension C: 46mmDimension B: 70mm
Item: Slide TableType: Guided Rail
Bore: 20mmStroke: 150mm
Port Size: 1/8" NPTLength: 282mm
Width: 70mmHeight: 46mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, Guided Rail, 20mm Bore, 150mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 282mm, Width 70mm, Height 46mm

Product Reviews

Save 15%. Sign up for Z-mail.