Slide Table, 20mm Bore, 20mm Stroke

SPEEDAIRE| Zoro #: G2463806| Mfr #: MXQ20TN-20

$535.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2463806 Mfr #: MXQ20TN-20
Action: Double ActingItem: Slide Table
Housing Material: Anodized AluminumOperating Temp. Range: 14 to 140 F
Max. Speed: 500mm/secType: Guided Rail
Powertrain Material: Stainless SteelMaximum Pressure: 102 PSI
Dimension B: 70mmDimension C: 46mm
Item: Slide TableType: Guided Rail
Bore: 20mmStroke: 20mm
Port Size: 1/8" NPTLength: 108mm
Width: 70mmHeight: 46mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, Guided Rail, 20mm Bore, 20mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 108mm, Width 70mm, Height 46mm
Save 15%. Sign up for Z-mail.