Slide Table, 20mm Bore, 30mm Stroke

SPEEDAIRE| Zoro #: G1779775| Mfr #: MXS20TN-30

$416.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1779775 Mfr #: MXS20TN-30
Powertrain Material: Stainless SteelItem: Slide Table
Housing Material: Anodized AluminumOperating Temp. Range: 14 to 140 F
Action: Double ActingMaximum Pressure: 102 PSI
Max. Speed: 500mm/secType: High Precision Guide
Dimension C: 50mmDimension B: 76mm
Item: Slide TableType: High Precision Guide
Bore: 20mmStroke: 30mm
Port Size: 1/8" NPTLength: 97mm
Height: 50mmWidth: 76mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 20mm Bore, 30mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 97mm, Width 76mm, Height 50mm
Save 15%. Sign up for Z-mail.