JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Slide Table, 20mm Bore, 40mm Stroke

SPEEDAIRE| Zoro #: G0391587| Mfr #: MXS20TN-40

$453.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0391587 Mfr #: MXS20TN-40
Item: Slide TableAction: Double Acting
Max. Speed: 500mm/secPowertrain Material: Stainless Steel
Maximum Pressure: 102 PSIHousing Material: Anodized Aluminum
Type: High Precision GuideOperating Temp. Range: 14 to 140 F
Dimension C: 50mmDimension B: 76mm
Item: Slide TableType: High Precision Guide
Bore: 20mmStroke: 40mm
Port Size: 1/8" NPTLength: 107mm
Width: 76mmHeight: 50mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 20mm Bore, 40mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 107mm, Width 76mm, Height 50mm

Product Reviews

Save 15%. Sign up for Z-mail.