20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Slide Table, 20mm Bore, 50mm Stroke

SPEEDAIRE| Zoro #: G0869827| Mfr #: MXS20TN-50

$501.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0869827 Mfr #: MXS20TN-50
Powertrain Material: Stainless SteelItem: Slide Table
Type: High Precision GuideMax. Speed: 500mm/sec
Housing Material: Anodized AluminumOperating Temp. Range: 14 to 140 F
Action: Double ActingMaximum Pressure: 102 PSI
Dimension B: 76mmDimension C: 50mm
Item: Slide TableType: High Precision Guide
Bore: 20mmStroke: 50mm
Port Size: 1/8" NPTLength: 122mm
Width: 76mmHeight: 50mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 20mm Bore, 50mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 122mm, Width 76mm, Height 50mm
Save 15%. Sign up for Z-mail.