Slide Table, 20mm Bore, 50mm Stroke

SPEEDAIRE| Zoro #: G0473645| Mfr #: 5YEE8

$729.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0473645 Mfr #: 5YEE8
Powertrain Material: Stainless SteelOperating Temp. Range: 14 to 140 F
Housing Material: Anodized AluminumMaximum Pressure: 102 PSI
Item: Slide TableAction: Double Acting
Type: Guided RailMax. Speed: 500mm/sec
Dimension C: 46mmDimension B: 70mm
Item: Slide TableType: Guided Rail
Bore: 20mmStroke: 50mm
Port Size: 1/8" NPTLength: 136mm
Height: 46mmWidth: 70mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, Guided Rail, 20mm Bore, 50mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 136mm, Width 70mm, Height 46mm

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.