Slide Table, 25mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0965833| Mfr #: MXQ25TN-100

$979.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0965833 Mfr #: MXQ25TN-100
Action: Double ActingMax. Speed: 500mm/sec
Powertrain Material: Stainless SteelItem: Slide Table
Operating Temp. Range: 14 to 140 FMaximum Pressure: 102 PSI
Type: Guided RailHousing Material: Anodized Aluminum
Dimension C: 55mmDimension B: 84mm
Item: Slide TableType: Guided Rail
Bore: 25mmStroke: 100mm
Port Size: 1/8" NPTLength: 221mm
Width: 84mmHeight: 55mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, Guided Rail, 25mm Bore, 100mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 221mm, Width 84mm, Height 55mm

Product Reviews

Save 15%. Sign up for Z-mail.