Slide Table, 25mm Bore, 10mm Stroke

SPEEDAIRE| Zoro #: G0268326| Mfr #: MXS25TN-10

$480.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0268326 Mfr #: MXS25TN-10
Action: Double ActingItem: Slide Table
Powertrain Material: Stainless SteelOperating Temp. Range: 14 to 140 F
Type: High Precision GuideHousing Material: Anodized Aluminum
Maximum Pressure: 102 PSIMax. Speed: 500mm/sec
Dimension C: 62mmDimension B: 92mm
Item: Slide TableType: High Precision Guide
Bore: 25mmStroke: 10mm
Port Size: 1/8" NPTLength: 108mm
Width: 92mmHeight: 62mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 25mm Bore, 10mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 108mm, Width 92mm, Height 62mm

Product Reviews

Save 15%. Sign up for Z-mail.