Slide Table, 25mm Bore, 10mm Stroke

SPEEDAIRE| Zoro #: G2268576| Mfr #: 5YEF3

$732.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2268576 Mfr #: 5YEF3
Powertrain Material: Stainless SteelOperating Temp. Range: 14 to 140 F
Housing Material: Anodized AluminumMaximum Pressure: 102 PSI
Item: Slide TableAction: Double Acting
Type: Guided RailMax. Speed: 500mm/sec
Dimension B: 84mmDimension C: 55mm
Item: Slide TableType: Guided Rail
Bore: 25mmStroke: 10mm
Port Size: 1/8" NPTLength: 123mm
Width: 84mmHeight: 55mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, Guided Rail, 25mm Bore, 10mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 123mm, Width 84mm, Height 55mm

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.