Slide Table, 25mm Bore, 20mm Stroke

SPEEDAIRE| Zoro #: G2056835| Mfr #: 5YEA3

$480.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056835 Mfr #: 5YEA3
Powertrain Material: Stainless SteelOperating Temp. Range: 14 to 140 F
Housing Material: Anodized AluminumMaximum Pressure: 102 PSI
Item: Slide TableAction: Double Acting
Type: High Precision GuideMax. Speed: 500mm/sec
Dimension C: 62mmDimension B: 92mm
Item: Slide TableType: High Precision Guide
Bore: 25mmStroke: 20mm
Port Size: 1/8" NPTLength: 108mm
Height: 62mmWidth: 92mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 25mm Bore, 20mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 108mm, Width 92mm, Height 62mm

Product Reviews

Save 15%. Sign up for Z-mail.