Slide Table, 25mm Bore, 30mm Stroke

SPEEDAIRE| Zoro #: G1162052| Mfr #: MXQ25TN-30

$743.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1162052 Mfr #: MXQ25TN-30
Maximum Pressure: 102 PSIMax. Speed: 500mm/sec
Housing Material: Anodized AluminumItem: Slide Table
Type: Guided RailPowertrain Material: Stainless Steel
Action: Double ActingOperating Temp. Range: 14 to 140 F
Dimension C: 55mmDimension B: 84mm
Item: Slide TableType: Guided Rail
Bore: 25mmStroke: 30mm
Port Size: 1/8" NPTLength: 123mm
Width: 84mmHeight: 55mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, Guided Rail, 25mm Bore, 30mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 123mm, Width 84mm, Height 55mm

Product Reviews