Slide Table, 25mm Bore, 40mm Stroke

SPEEDAIRE| Zoro #: G1282215| Mfr #: MXS25TN-40

$524.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1282215 Mfr #: MXS25TN-40
Housing Material: Anodized AluminumMaximum Pressure: 102 PSI
Operating Temp. Range: 14 to 140 FType: High Precision Guide
Max. Speed: 500mm/secItem: Slide Table
Action: Double ActingPowertrain Material: Stainless Steel
Dimension B: 92mmDimension C: 62mm
Item: Slide TableType: High Precision Guide
Bore: 25mmStroke: 40mm
Port Size: 1/8" NPTLength: 118mm
Width: 92mmHeight: 62mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 25mm Bore, 40mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 118mm, Width 92mm, Height 62mm

Product Reviews

Save 15%. Sign up for Z-mail.