JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Slide Table, 25mm Bore, 40mm Stroke

SPEEDAIRE| Zoro #: G1253357| Mfr #: MXQ25TN-40

$669.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1253357 Mfr #: MXQ25TN-40
Action: Double ActingHousing Material: Anodized Aluminum
Operating Temp. Range: 14 to 140 FMaximum Pressure: 102 PSI
Powertrain Material: Stainless SteelItem: Slide Table
Max. Speed: 500mm/secType: Guided Rail
Dimension C: 55mmDimension B: 84mm
Item: Slide TableType: Guided Rail
Bore: 25mmStroke: 40mm
Port Size: 1/8" NPTLength: 133mm
Width: 84mmHeight: 55mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, Guided Rail, 25mm Bore, 40mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 133mm, Width 84mm, Height 55mm

Product Reviews

Save 15%. Sign up for Z-mail.