LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Slide Table, 25mm Bore, 75mm Stroke

SPEEDAIRE| Zoro #: G2057203| Mfr #: MXS25TN-75

$634.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2057203 Mfr #: MXS25TN-75
Maximum Pressure: 102 PSIHousing Material: Anodized Aluminum
Action: Double ActingType: High Precision Guide
Operating Temp. Range: 14 to 140 FPowertrain Material: Stainless Steel
Item: Slide TableMax. Speed: 500mm/sec
Dimension B: 92mmDimension C: 62mm
Item: Slide TableType: High Precision Guide
Bore: 25mmStroke: 75mm
Port Size: 1/8" NPTLength: 172mm
Width: 92mmHeight: 62mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 25mm Bore, 75mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 172mm, Width 92mm, Height 62mm

Product Reviews

Save 15%. Sign up for Z-mail.