Solenoid Air Control Valve, 1/8 In, 120VAC

SPEEDAIRE| Zoro #: G2296524| Mfr #: 3FFV8

$191.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Range: 145 psig
Item: Solenoid Air Control Valve
Pressure Range: Vacuum to 145
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296524 Mfr #: 3FFV8
Vacuum Range: 145 psigItem: Solenoid Air Control Valve
Pressure Range: Vacuum to 145ISO Class: 15407-1
Actuator/Return: Solenoid/SolenoidOverall Height: 3"
Pipe Size: 1/8"Power Consumption: 1.6VA
Body Style: Base MountedOverall Width: 1"
Coefficient of Volume: 0.4Voltage: 120VAC
Center Position: ClosedElectrical Connections: 3-Pin DIN 43560C
Override: Non-LockingPilot Port Size: 1/8" NPT
Ambient Temp. Range: 14 Degrees to 145 Degrees FNEMA Classification: NEMA 4
Shifting Technology: Ceramic PlateStandards: ANSI/(NFPA) T3.21.8
Air Valve Type: 4-Way, 3-PositionOverall Length: 4"
Country of Origin (subject to change): France

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Base Mounted, ISO Class 15407-1, Pipe Size 1/8 In., Voltage 120VAC, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 0.4, 3-Pin DIN 43560C Electrical Connections, Shifting Technology Ceramic Plate, Power Consumption 1.6VA, Pressure Range Vacuum to 145, Vacuum Range 145 psig, Ambient Temp. Range 14 Degrees to 145 Degrees F, Override Non-Locking, Overall Height 3 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews