BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 1/4 In, 120VAC

SPEEDAIRE| Zoro #: G0810722| Mfr #: 3FFY6

$111.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: 3-Pin DIN 43560C
Pilot Port Size: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810722 Mfr #: 3FFY6
Item: Solenoid Air Control ValveElectrical Connections: 3-Pin DIN 43560C
Pilot Port Size: 1/4" NPTOverride: Non-Locking
Overall Length: 4"Pressure Range: Vacuum to 145
Actuator/Return: Solenoid/Spring Air AssistAmbient Temp. Range: 14 Degrees to 145 Degrees F
Overall Height: 3"NEMA Classification: NEMA 4
Pipe Size: 1/4"Vacuum Range: 145 psig
Shifting Technology: Ceramic PlatePower Consumption: 1.6VA
Standards: ANSI/(NFPA) T3.21.8Overall Width: 1"
Body Style: ManifoldAir Valve Type: 4-Way, 2-Position
Voltage: 120VACISO Class: 15407-1
Coefficient of Volume: 0.75Country of Origin (subject to change): France

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring Air Assist, Body Style Manifold, ISO Class 15407-1, Pipe Size 1/4 In., Voltage 120VAC, Pilot Port Size 1/4 In. NPT, Coefficient of Volume 0.75, 3-Pin DIN 43560C Electrical Connections, Shifting Technology Ceramic Plate, Power Consumption 1.6VA, Pressure Range Vacuum to 145, Vacuum Range 145 psig, Ambient Temp. Range 14 Degrees to 145 Degrees F, Override Non-Locking, Overall Height 3 In., Overall Length 4 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews