Solenoid Air Control, 15407-1, 24VDC

SPEEDAIRE| Zoro #: G0418117| Mfr #: 3FFW3

$210.21 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Solenoid
Electrical Connections: 3-Pin DIN 43560C
Overall Length: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0418117 Mfr #: 3FFW3
Actuator/Return: Solenoid/SolenoidElectrical Connections: 3-Pin DIN 43560C
Overall Length: 4"Vacuum Range: 145 psig
Pipe Size: 1/8"Shifting Technology: Ceramic Plate
Overall Height: 3"Override: Non-Locking
Pilot Port Size: 1/8" NPTAmbient Temp. Range: 14 Degrees to 145 Degrees F
Coefficient of Volume: 0.4Center Position: Open
Body Style: Base MountedPressure Range: Vacuum to 145
Overall Width: 1"NEMA Classification: NEMA 4
Standards: ANSI/(NFPA) T3.21.8Voltage: 24VDC
Power Consumption: 1.2WAir Valve Type: 4-Way, 3-Position
Item: Solenoid Air Control ValveISO Class: 15407-1
Country of Origin (subject to change): France

Product Description

Solenoid Air Control Valve, 4-Way, 3-Position, Open Center Position, Actuator/Return Solenoid/Solenoid, Body Style Base Mounted, ISO Class 15407-1, Pipe Size 1/8 In., Voltage 24VDC, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 0.4, 3-Pin DIN 43560C Electrical Connections, Shifting Technology Ceramic Plate, Power Consumption 1.2W, Pressure Range Vacuum to 145, Vacuum Range 145 psig, Ambient Temp. Range 14 Degrees to 145 Degrees F, Override Non-Locking, Overall Height 3 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews