Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Zoro #: G0511086
  • Mfr #: 3FFW5

$238.09

  • Overall Height: 3"
  • NEMA Classification: NEMA 4
  • Air Valve Type: 4-Way, 3-Position
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Speedaire #3FFW5 Specifications

  • Zoro #: G0511086
  • Mfr #: 3FFW5
Overall Height: 3" NEMA Classification: NEMA 4
Air Valve Type: 4-Way, 3-Position Pressure Range: Vacuum to 145
Shifting Technology: Ceramic Plate Valve Vacuum Range: 0 to 28" Hg
Max. CFM - Valves: 0.40 Pilot Port Size: 1/8" NPT
Overall Length: 4" Power Consumption: 1.2W
Operational Pressure Range: 45 to 145 psi Center Position: Closed
Valve Actuator / Return: Solenoid / Solenoid Pipe Size: 1/8"
Electrical Connections: 3-Pin DIN 43560C Standards: ANSI/(NFPA) T3.21.8
Ambient Temp. Range: 14 Degrees to 145 Degrees F Coefficient of Volume: 0.4
Vacuum Range: 145 psig Override: Non-Locking
Actuator/Return: Solenoid/Solenoid Voltage: 24VDC
Overall Width: 1" Valve Ways and Positions: 4-Way/3-Position
Body Style: Base Mounted Item: Solenoid Air Control Valve
ISO Class: 15407-1 Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24VDC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-1, Pipe Size 1/8 In., Max. CFM - Valves 0.40, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 In. Hg, Body Style Base Mounted, Pilot Port Size 1/8 In. NPT, Coefficient of Volume 0.4, 3-Pin DIN 43560C Electrical Connections, Shifting Technology Ceramic Plate

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #3FFW5