LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 4-Way, 2-Pos

SPEEDAIRE| Zoro #: G0536575| Mfr #: 3FFW9

$142.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Range: 145 psig
Item: Solenoid Air Control Valve
Electrical Connections: Plug-In
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0536575 Mfr #: 3FFW9
Vacuum Range: 145 psigItem: Solenoid Air Control Valve
Electrical Connections: Plug-InBody Style: Base Mounted
Shifting Technology: Ceramic PlateOverall Length: 8"
Pressure Range: Vacuum to 145Actuator/Return: Solenoid/Solenoid
Ambient Temp. Range: 14 Degrees to 145 Degrees FOverall Height: 4-3/4"
NEMA Classification: NEMA 4ISO Class: 5599-1
Standards: ANSI/(NFPA) T3.21.8Overall Width: 1-1/2"
Air Valve Type: 4-Way, 2-PositionVoltage: -
Coefficient of Volume: 1.15Country of Origin (subject to change): France

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Base Mounted, ISO Class 5599-1, Voltage -, Coefficient of Volume 1.15, Plug-In Electrical Connections, Shifting Technology Ceramic Plate, Pressure Range Vacuum to 145, Vacuum Range 145 psig, Ambient Temp. Range 14 Degrees to 145 Degrees F, Overall Height 4-3/4 In., Overall Length 8 In., Overall Width 1-1/2 In., NEMA Classification NEMA 4, Standards ANSI/(NFPA) T3.21.8

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews