Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solenoid Air Control Valve, 4-Way, 3-Pos

  • Zoro #: G0538806
  • Mfr #: 3FFX7

$248.66

  • Standards: ANSI/(NFPA) T3.21.8
  • Coefficient of Volume: 0.75
  • Overall Width: 1-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Speedaire #3FFX7 Specifications

  • Zoro #: G0538806
  • Mfr #: 3FFX7
Standards: ANSI/(NFPA) T3.21.8 Coefficient of Volume: 0.75
Overall Width: 1-1/2" Shifting Technology: Ceramic Plate
Max. CFM - Valves: 0.75 Valve Ways and Positions: 4-Way/3-Position
Valve Vacuum Range: 0 to 28" Hg Valve Actuator / Return: Solenoid / Solenoid
Vacuum Range: 145 psig Body Style: Base Mounted
Electrical Connections: Plug-In ISO Class: 5599-1
Item: Solenoid Air Control Valve Operational Pressure Range: 45 to 145 psi
Pressure Range: Vacuum to 145 Ambient Temp. Range: 14 Degrees to 145 Degrees F
Actuator/Return: Solenoid/Solenoid Voltage: -
Overall Height: 4-3/4" Center Position: Open
Overall Length: 8" NEMA Classification: NEMA 4
Air Valve Type: 4-Way, 3-Position Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage -, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 0.75, Operational Pressure Range 45 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 In. Hg, Body Style Base Mounted, Coefficient of Volume 0.75, Plug-In Electrical Connections, Shifting Technology Ceramic Plate, Ambient Temp. Range 14 Degrees to 145 Degrees F, Overall Height 4-3/4 In.

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #3FFX7