Solenoid Air Control Valve, 120VAC

SPEEDAIRE| Zoro #: G1835425| Mfr #: 3FFD9

$117.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835425 Mfr #: 3FFD9
Body Style: Base MountedActuator/Return: Solenoid/Solenoid
NEMA Classification: NEMA 4Vacuum Range: 145 psig
Item: Solenoid Air Control ValveAir Valve Type: 4-Way, 3-Position
Electrical Connections: Plug-InPressure Range: 30 psi
Voltage: 120VACShifting Technology: Packed Spool
Actuator/Return: Solenoid/SolenoidISO Class: 15407-2
Power Consumption: 2VAStandards: CE, CSA, cUS, Meet ISO 1179
Overall Width: 1"Overall Length: 5"
Overall Height: 1-3/4"Ambient Temp. Range: 5 Degrees to 120 Degrees F
Center Position: OpenCoefficient of Volume: 0.5
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 3-Position, Open Center Position, Actuator/Return Solenoid/Solenoid, Body Style Base Mounted, ISO Class 15407-2, Voltage 120VAC, Coefficient of Volume 0.5, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2VA, Pressure Range 30 psi, Vacuum Range 145 psig, Ambient Temp. Range 5 Degrees to 120 Degrees F, Overall Height 1-3/4 In., Overall Length 5 In., Overall Width 1 In., NEMA Classification NEMA 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
Save 15%. Sign up for Z-mail.