20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Solenoid Air Control Valve, 120VAC

SPEEDAIRE| Zoro #: G0627995| Mfr #: 3FFT5

$209.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0627995 Mfr #: 3FFT5
NEMA Classification: NEMA 4Actuator/Return: Solenoid/Solenoid
Item: Solenoid Air Control ValveAir Valve Type: 4-Way, 3-Position
Vacuum Range: 145 psigBody Style: Base Mounted
Electrical Connections: Plug-InPressure Range: 30 psi
Shifting Technology: Packed SpoolVoltage: 120VAC
Actuator/Return: Solenoid/SolenoidISO Class: 5599-2
Power Consumption: 4.1VACoefficient of Volume: 2.8
Standards: CE, CSA, cUS, Meet ISO 1179Overall Width: 2"
Overall Length: 8-1/4"Overall Height: 4"
Ambient Temp. Range: 5 Degrees to 120 Degrees FCenter Position: Closed
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Base Mounted, ISO Class 5599-2, Voltage 120VAC, Coefficient of Volume 2.8, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 4.1VA, Pressure Range 30 psi, Vacuum Range 145 psig, Ambient Temp. Range 5 Degrees to 120 Degrees F, Overall Height 4 In., Overall Length 8-1/4 In., Overall Width 2 In., NEMA Classification NEMA 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.