Solenoid Air Control Valve, 24VDC

SPEEDAIRE| Zoro #: G0356867| Mfr #: 3FFE7

$144.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0356867 Mfr #: 3FFE7
Body Style: Base MountedNEMA Classification: NEMA 4
Item: Solenoid Air Control ValveAir Valve Type: 4-Way, 3-Position
Vacuum Range: 145 psigActuator/Return: Solenoid/Solenoid
Electrical Connections: Plug-InPressure Range: 30 psi
Shifting Technology: Packed SpoolVoltage: 24VDC
Actuator/Return: Solenoid/SolenoidISO Class: 15407-2
Power Consumption: 1.0WOverall Width: 1"
Overall Length: 5"Overall Height: 1-1/2"
Ambient Temp. Range: 5 Degrees to 120 Degrees FCoefficient of Volume: 1
Standards: CE, CSA, cUS, Meet ISO 1179Center Position: Closed
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Base Mounted, ISO Class 15407-2, Voltage 24VDC, Coefficient of Volume 1, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 1.0W, Pressure Range 30 psi, Vacuum Range 145 psig, Ambient Temp. Range 5 Degrees to 120 Degrees F, Overall Height 1-1/2 In., Overall Length 5 In., Overall Width 1 In., NEMA Classification NEMA 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.