Solenoid Air Control Valve, 24VDC

SPEEDAIRE| Zoro #: G0369844| Mfr #: 3FFF8

$226.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0369844 Mfr #: 3FFF8
NEMA Classification: NEMA 4Item: Solenoid Air Control Valve
Air Valve Type: 4-Way, 2-PositionVacuum Range: 145 psig
ISO Class: 5599-1Electrical Connections: 30mm, 3-Pin DIN 43650 A
Standards: CE, CSA, cUS, Meet ISO 1179Coefficient of Volume: 3
Voltage: 24VDCPressure Range: 25 psi
Power Consumption: 2.7WOverall Width: 2"
Overall Length: 8-1/4"Overall Height: 4"
Body Style: Base MountedOverride: Non-Locking Flush
Ambient Temp. Range: 5 Degrees to 120 Degrees FShifting Technology: Packed Spool
Actuator/Return: Solenoid/SolenoidCountry of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Base Mounted, ISO Class 5599-1, Voltage 24VDC, Coefficient of Volume 3, 30mm, 3-Pin DIN 43650 A Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2.7W, Pressure Range 25 psi, Vacuum Range 145 psig, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 4 In., Overall Length 8-1/4 In., Overall Width 2 In., NEMA Classification NEMA 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.