Solenoid Air Control Valve, 24VDC

SPEEDAIRE| Zoro #: G0835992| Mfr #: 3FFG1

$271.85 /ea

This item ships free. DetailsStandard ground shipping
Details:
Coefficient of Volume: 6
Electrical Connections: 30mm, 3-Pin DIN 43650 A
Item: Solenoid Air Control Valve
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0835992 Mfr #: 3FFG1
NEMA Classification: NEMA 4Vacuum Range: 145 psig
Item: Solenoid Air Control ValveAir Valve Type: 4-Way, 2-Position
Pressure Range: 25 psiPower Consumption: 2.7W
Overall Width: 2-3/4"Overall Length: 9-1/2"
Overall Height: 4-3/4"Body Style: Base Mounted
Override: Non-Locking FlushAmbient Temp. Range: 5 Degrees to 120 Degrees F
Shifting Technology: Packed SpoolActuator/Return: Solenoid/Solenoid
ISO Class: 5599-1Electrical Connections: 30mm, 3-Pin DIN 43650 A
Standards: CE, CSA, cUS, Meet ISO 1179Coefficient of Volume: 6
Voltage: 24VDCCountry of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Base Mounted, ISO Class 5599-1, Voltage 24VDC, Coefficient of Volume 6, 30mm, 3-Pin DIN 43650 A Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2.7W, Pressure Range 25 psi, Vacuum Range 145 psig, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 4-3/4 In., Overall Length 9-1/2 In., Overall Width 2-3/4 In., NEMA Classification NEMA 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews