Solenoid Air Control Valve, 24VDC

SPEEDAIRE| Zoro #: G1628155| Mfr #: 3FFH6

$162.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1628155 Mfr #: 3FFH6
NEMA Classification: NEMA 4Item: Solenoid Air Control Valve
Air Valve Type: 4-Way, 2-PositionVacuum Range: 145 psig
Pressure Range: 25 psiPower Consumption: 2.7W
Overall Width: 1-1/2"Overall Length: 6-1/2"
Overall Height: 4-1/4"Body Style: Base Mounted
Override: Non-Locking FlushAmbient Temp. Range: 5 Degrees to 120 Degrees F
Shifting Technology: Packed SpoolActuator/Return: Solenoid/Spring Air Assist
ISO Class: 5599-1Electrical Connections: 30mm, 3-Pin DIN 43650 A
Standards: CE, CSA, cUS, Meet ISO 1179Coefficient of Volume: 1.5
Voltage: 24VDCCountry of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring Air Assist, Body Style Base Mounted, ISO Class 5599-1, Voltage 24VDC, Coefficient of Volume 1.5, 30mm, 3-Pin DIN 43650 A Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2.7W, Pressure Range 25 psi, Vacuum Range 145 psig, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush, Overall Height 4-1/4 In., Overall Length 6-1/2 In., Overall Width 1-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.