LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 24VDC

SPEEDAIRE| Zoro #: G0869687| Mfr #: 3FFJ3

$309.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0869687 Mfr #: 3FFJ3
Air Valve Type: 4-Way, 3-PositionActuator/Return: Solenoid/Solenoid
NEMA Classification: NEMA 4Body Style: Base Mounted
Item: Solenoid Air Control ValveVacuum Range: 145 psig
Electrical Connections: 30mm, 3-Pin DIN 43650 APressure Range: 30 psi
Shifting Technology: Packed SpoolVoltage: 24VDC
Actuator/Return: Solenoid/SolenoidISO Class: 5599-1
Power Consumption: 2.7WOverall Width: 2-3/4"
Overall Length: 9-1/2"Overall Height: 4-3/4"
Ambient Temp. Range: 5 Degrees to 120 Degrees FCenter Position: Closed
Coefficient of Volume: 5Standards: CE, CSA, cUS, Meet ISO 1179
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Base Mounted, ISO Class 5599-1, Voltage 24VDC, Coefficient of Volume 5, 30mm, 3-Pin DIN 43650 A Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2.7W, Pressure Range 30 psi, Vacuum Range 145 psig, Ambient Temp. Range 5 Degrees to 120 Degrees F, Overall Height 4-3/4 In., Overall Length 9-1/2 In., Overall Width 2-3/4 In., NEMA Classification NEMA 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.