JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Solenoid Air Control Valve, 24VDC

SPEEDAIRE| Zoro #: G0930343| Mfr #: 3FFR8

$320.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0930343 Mfr #: 3FFR8
Actuator/Return: Solenoid/SolenoidAir Valve Type: 4-Way, 3-Position
Vacuum Range: 145 psigBody Style: Base Mounted
NEMA Classification: NEMA 4Item: Solenoid Air Control Valve
Electrical Connections: Plug-InPressure Range: 30 psi
Voltage: 24VDCShifting Technology: Packed Spool
Actuator/Return: Solenoid/SolenoidISO Class: 5599-2
Power Consumption: 2.7WStandards: CE, CSA, cUS, Meet ISO 1179
Overall Width: 2"Overall Length: 8-1/4"
Overall Height: 4"Ambient Temp. Range: 5 Degrees to 120 Degrees F
Center Position: OpenCoefficient of Volume: 2.8
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 3-Position, Open Center Position, Actuator/Return Solenoid/Solenoid, Body Style Base Mounted, ISO Class 5599-2, Voltage 24VDC, Coefficient of Volume 2.8, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2.7W, Pressure Range 30 psi, Vacuum Range 145 psig, Ambient Temp. Range 5 Degrees to 120 Degrees F, Overall Height 4 In., Overall Length 8-1/4 In., Overall Width 2 In., NEMA Classification NEMA 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.