Solenoid Air Control Valve, 24VDC

SPEEDAIRE| Zoro #: G1295305| Mfr #: 3FFU6

$166.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295305 Mfr #: 3FFU6
NEMA Classification: NEMA 4Item: Solenoid Air Control Valve
Air Valve Type: 4-Way, 2-PositionVacuum Range: 145 psig
ISO Class: 5599-2Electrical Connections: Plug-In
Standards: CE, CSA, cUS, Meet ISO 1179Coefficient of Volume: 6
Voltage: 24VDCPressure Range: 25 psi
Power Consumption: 2.7WOverall Width: 2-3/4"
Overall Length: 8-1/4"Overall Height: 4"
Body Style: Base MountedAmbient Temp. Range: 5 Degrees to 120 Degrees F
Shifting Technology: Packed SpoolActuator/Return: Solenoid/Spring Air Assist
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring Air Assist, Body Style Base Mounted, ISO Class 5599-2, Voltage 24VDC, Coefficient of Volume 6, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 2.7W, Pressure Range 25 psi, Vacuum Range 145 psig, Ambient Temp. Range 5 Degrees to 120 Degrees F, Overall Height 4 In., Overall Length 8-1/4 In., Overall Width 2-3/4 In., NEMA Classification NEMA 4, Standards CE, CSA, cUS, Meet ISO 1179

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.