SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Solid State Switch

SPEEDAIRE| Zoro #: G0603181| Mfr #: 4MY50

$70.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: YESItem: Solid State SwitchSwitching Voltage: DC 10-30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603181 Mfr #: 4MY50
Display: YESItem: Solid State Switch
Switching Voltage: DC 10-30Switching Current: 150mA
Temp. Range (F): -4 to +176For Bore Dia.: 2 M
Enclosure Type: IP 66Country of Origin (subject to change): Hungary

Description

Metric Solid State Switch, Cable Length 2 Meters, Switching Current 150 mA, Switching Voltage DC 10-30, Temperature -4 to 176 F, Enclosure Type IP 66, Position Sensing Universal

Reviews