KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spool Kit, 2 Pos, 5599 Series, ISO 1

SPEEDAIRE| Zoro #: G1608241| Mfr #: 3FFL9

$31.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Function: Replacement Spool Kit 3-Position Valves
Item: Spool Kit
For Use With: 5599 Valves, ISO Size 1, Center Pressure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608241 Mfr #: 3FFL9
Function: Replacement Spool Kit 3-Position ValvesItem: Spool Kit
For Use With: 5599 Valves, ISO Size 1, Center PressureCountry of Origin (subject to change): United States

Description

Spool Kit, For Use With 5599 Series, ISO Size 1 with Center Pressure

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews