KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spool Kit, 2 Pos, 5599 Series, ISO 2

SPEEDAIRE| Zoro #: G2387707| Mfr #: 3FFK2

$28.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Function: Replacement Spool Kit 2-Position Valves
Item: Spool Kit
For Use With: 5599 Valves, ISO Size 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387707 Mfr #: 3FFK2
Function: Replacement Spool Kit 2-Position ValvesItem: Spool Kit
For Use With: 5599 Valves, ISO Size 2Country of Origin (subject to change): United States

Description

Spool Kit, For Use With 5599 Series, ISO Size 2

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews