15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Stationary Air Compressor, 14 HP, Subaru

SPEEDAIRE| Zoro #: G2338673| Mfr #: 4LGJ5

$2,060.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2338673 Mfr #: 4LGJ5
Fuel Type: GasolineTank Type: Horizontal
Engine Pull Start: YesEngine Electrical Start: Yes
Finish: Powder Coated PaintedValve Control: Pilot, Automatically Idles Engine At 175 psi, Resumes Full Throttle At 145 psi
Standards: EPA/CARBItem: Stationary Air Compressor
Engine HP: 14.0Engine Brand: Subaru
Free Air CFM @ Max. Pressure: 25.1Pump RPM: 1020
Max. Pressure: 175 psiFuel Tank Capacity: 1.85 gal.
Engine Alternator: YesTank Size: 30 gal.
Number of Stages: 2ASME Tank: Yes
Overall Width: 22"Pump Oil Capacity: 2.0 qt.
Overall Length: 41"(F)NPT Outlet: 1/2"
Overall Height: 48"Engine Oil Capacity: 41 oz.
Country of Origin (subject to change): United States

Product Description

Stationary Air Compressor, Number of Stages 2, Engine HP 14.0, Engine Brand Subaru, Fuel Type Gasoline, Free Air CFM @ Max. Pressure 25.1, Max. Pressure 175 psi, (F)NPT Outlet 1/2 In., Tank Type Horizontal, Tank Size 30 gal., ASME Tank Yes, Pump RPM 1020, Pump Oil Capacity 2.0 qt., Engine Oil Capacity 41 oz., Fuel Tank Capacity 1.85 gal., Engine Pull Start Yes, Engine Electrical Start Yes, Engine Alternator Yes, Finish Powder Coated Painted, Overall Length 41 In., Overall Width 22 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.