BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Stationary Air Compressor, 9 HP, Honda

SPEEDAIRE| Zoro #: G2004606| Mfr #: 4NB85

$1889.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Engine HP: 9.0Overall Width: 18-1/2"Overall Height: 43-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004606 Mfr #: 4NB85
Engine HP: 9.0Overall Width: 18-1/2"
Overall Height: 43-1/2"Free Air CFM @ Max. Pressure: 17.2
Finish: Powder CoatedNumber of Stages: 2
Fuel Tank Capacity: 1.70 gal.Fuel Type: Gasoline
ASME Tank: Yes(F)NPT Outlet: 3/8"
Engine Brand: HondaEngine Electrical Start: No
Tank Type: HorizontalPump Oil Capacity: 40.6 oz.
Engine Alternator: NoEngine Pull Start: Yes
Item: Stationary Air CompressorStandards: California Emission Codes
Tank Size: 30 gal.Engine Oil Capacity: 37 oz.
Pump RPM: 864Valve Control: Pilot, Automatically Idles Engine at 175 psi, Resumes Full Throttle at 145 psi
Overall Length: 40"Max. Pressure: 175 psi
Country of Origin (subject to change): United States

Description

Stationary Air Compressor, Pump Type - Air Compressor Piston, Engine HP - Air Compressor 9.0, Number of Stages - Air Compressor 2, Tank Size - Air Compressor 30 gal., Engine Brand - Air Compressor Honda, Free Air CFM @ Max. Pressure - Air Compressor 18.3, Max. Pressure - Air Compressor 175 psi, Engine Starter Type - Air Compressor Recoil, Alternator Included No, (F)NPT Outlet 3/8 In., Fuel Type - Engine Gasoline, Tank Style - Air Compressor Horizontal

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews