SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Steel Bushing Nut Kit, 1-3/8 in

SPEEDAIRE| Zoro #: G1327916| Mfr #: 2ZB69

$47.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Steel Bushing Nut Kit, 1-3/8 inFor Use With: 6" BoreIncludes: Rod Bearing and Rod Seal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327916 Mfr #: 2ZB69
Item: Steel Bushing Nut Kit, 1-3/8 inFor Use With: 6" Bore
Includes: Rod Bearing and Rod SealType: Large Bore Pneumatic Cylinder Rod Bearing Kits
Country of Origin (subject to change): United States

Description

Steel Bushing Nut Kit, 1-3/8 in, Includes Rod Bearing and Rod Seal, Large Bore Pneumatic Cylinder Rod Bearing Kits, For Use With 6 In. Bore

Reviews