20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Switch, 10-32 VDC, 6 Foot Lead, LED

SPEEDAIRE| Zoro #: G1149407| Mfr #: 5PFH1

$97.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1149407 Mfr #: 5PFH1
Description/Special Features: Solid State switches afford long life. Constant amplitude output aloows use with most digital logic systemsSwitching Voltage: 10-32 VDC
For Bore Dia.: 1 to 3" Bore Dia.Lead Length (Ft.): 6
Temp. Range (F): 32 to 176Display: LED
Color: RedItem: Solid State Switch
Type: CabledSwitching Current: 100 mA Max
Function: Normally Open PNPEnclosure Type: Plastic
Country of Origin (subject to change): United States

Product Description

Solid State Switch, Cabled, Switching Current 100 mA Max, Switching Voltage 10-32 VDC, For Bore Dia. 1 to 3 In. Bore Dia., Function Normally Open PNP, Enclosure Type Plastic, Display LED

Product Reviews

Save 15%. Sign up for Z-mail.