Switch, 12-30 VDC, 16.4 Ft Lead, LED

SPEEDAIRE| Zoro #: G1220511| Mfr #: 5PFK2

$129.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220511 Mfr #: 5PFK2
Display: LEDEnclosure Type: Plastic
Switching Voltage: 12-30VDCLead Length (Ft.): 16.4
Description/Special Features: Solid State sensing technology provides a highly reliable switch. Elliptical housing allows for easy "drop in" installation.Color: Black
Type: CabledFor Bore Dia.: 10 to 32mm
Temp. Range (F): -13 to 167Item: Solid State Switch
Switching Current: 101mA MaxFunction: Normally Open NPN
Country of Origin (subject to change): Hungary

Product Description

Solid State Switch, Cabled, Switching Current 101mA Max, Switching Voltage 12-30VDC, For Bore Dia. 10 to 32mm, Function Normally Open NPN, Lead Length (Ft.) 16.4, Temp. Range (F) -13 to 167, Enclosure Type Plastic, Display LED

Product Reviews

Save 15%. Sign up for Z-mail.