Tank, Air, 11 G

SPEEDAIRE| Zoro #: G1236417| Mfr #: 2Z624

$329.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1236417 Mfr #: 2Z624
Finish: Green MetallicMaterial: Steel
Item: ASME Code Air TankTank Type: Portable
Tank (Gal.): 11Working Pressure (PSI): 125
HP: 2Height (In.): 16
Length (In.): 25-1/2Width (In.): 13-1/2
Tank Dia. (In.): 12Steel Tank (Gauge): 12
Ports: 1/2" NPTCountry of Origin (subject to change): United States

Product Description

ASME Air Tank, Tank Type Portable, Capacity 11 Gallons, Working Pressure 125 PSI, Maximum Single Stage Pump Capacity 2 HP, Height 16 Inches, Length 25 1/2 Inches, Width 13 1/2 Inches, Tank Diameter 12 Inches, Steel Tank 12 Gauge

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.