Tank, Air, 60 G, 200 PSI

SPEEDAIRE| Zoro #: G1882693| Mfr #: 5Z364

$879.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 52.2Dimension A (In.): 29.0Length (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882693 Mfr #: 5Z364
Height (In.): 52.2Dimension A (In.): 29.0
Length (In.): -Dimension E (In.): 0.6
Dimension D (In.): 2.8NPT (In.) O: 3/4
Working Pressure (PSI): 200Dimension H (In.): 4.0
Standards: ASME U and UM CodeDimension B (In.): 9.3
Dimension L (In.): 4.0Material: Steel
NPT (In.) P: 3/4NPT (In.) S: 2
Capacity (Gal.): 60Item: Air Tank
Type: StationaryDimension C (In.): 2.3
Max. Recommended Pump Sz. (HP): 5/2Dia. (In.): 20
NPT (In.) N: 3/8NPT (In.) R: 2
Tank Type: VerticalShell (In.): 35.8
Dimension F (In.): 24.0Baseplate for NEMA Frame: 56, 56H, 56HZ, 145T, 184T
Country of Origin (subject to change): United States

Description

Stationary Air Tank, Capacity 60 Gallons, Working Pressure 200 PSI, Tank Type Vertical, Maximum Recommended Pump Capacity 5/2 HP, Base Plate for NEMA Frame 56, 56H, 56HZ, 145T, 184T, Diameter 20 Inches, NPT N 3/8 Inches, NPT O 3/4 Inches, NPT P 3/4 Inches, NPT R 3/4 Inches, NPT S 3/4 Inches, Shell 35.8 Inches, Height 52.2 Inches, Dimension A 29 Inches, Dimension B 9.3 Inches, Dimension C 2.3 Inches, Dimension D 2.8 Inches, Dimension E 0.6 Inch, Dimension F 24 Inches, Dimension H 4.0 Inches, ASME

Reviews