Tank, Air, 7.5 G

SPEEDAIRE| Zoro #: G0902361| Mfr #: 2Z623

$303.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902361 Mfr #: 2Z623
Finish: Green MetallicMaterial: Steel
Item: ASME Code Air TankTank Type: Portable
Tank (Gal.): 7-1/2Working Pressure (PSI): 125
HP: 1-1/2Height (In.): 12-1/2
Length (In.): 24-1/2Width (In.): 10
Tank Dia. (In.): 10Steel Tank (Gauge): 12
Ports: 3/8" NPTCountry of Origin (subject to change): United States

Product Description

ASME Air Tank, Tank Type Portable, Capacity 7.5 Gallons, Working Pressure 125 PSI, Maximum Single Stage Pump Capacity 1 1/2 HP, Height 12 1/2 Inches, Length 24 1/2 Inches, Width 10 Inches, Tank Diameter 10 Inches, Steel Tank 12 Gauge

Product Reviews

Save 15%. Sign up for Z-mail.