Tank, Wheelbarrow, 8 G

SPEEDAIRE| Zoro #: G0415484| Mfr #: 1VW37

$622.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415484 Mfr #: 1VW37
Finish: Green MetallicMaterial: Steel
Includes: One 1/2" NPT, Two 1/4" NPT and Two 1/4" NPT Drain PortsItem: Gas Engine Air Compressor Tank
Tank Type: Dual-Tank WheelbarrowTank (Gal.): 8
Working Pressure (PSI): 150HP: 5 1/2
Height (In.): 11-1/4Length (In.): 47-1/2
Width (In.): 21Tank Dia. (In.): 6
Steel Tank (Gauge): 13Wheel Size: 10 x 3.50
Wheel Type: PneumaticCountry of Origin (subject to change): United States

Product Description

Wheelbarrow Tank, Tank Capacity 8 Gallons, Working Pressure 150 PSI, Height 11 1/4 Inches, Length 47 1/2 Inches, Width 21 Inches, Tank Diameter 6 Inches, Steel Tank 13 Gauge, For Gas Engine Applications

Product Reviews

Save 15%. Sign up for Z-mail.