Speedaire

Thumb Lever Air Gun, 1-5/16" Extension

Hover or click to zoom Tap to zoom
Key Features
  • Air Gun Body Style: Thumb Lever
  • Body Material: Chrome Plated Zinc
  • Application: Industrial Cleaning and Drying
  • Outlet Size: 1/8 (F) NPSM
  • Includes: Rubber Tip
  • Overall Length: 5 in
  • Color: Chrome
  • Max. Inlet Pressure: 150 psi
See full product details
$6.48
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Outlet Size 1/8 (F) NPSM
Overall Length 5 in
Nozzle Length 1 in
Air Gun Inlet Size 1/4 in (F)NPT
Extension Size 1 5/16 in
Air Inlet Size 1/4 in
Extension Length - Subhead Less than 6 in Nominal Extension Length
Nominal Extension Length Less than 6 in
Air Outlet Size 1/8 in

Details

Air Gun Body Style Thumb Lever
Body Material Chrome Plated Zinc
Application Industrial Cleaning and Drying
Includes Rubber Tip
Color Chrome
Max. Inlet Pressure 150 psi
Nozzle Standard
Standards OSHA 1910.95
Trigger Lever
Item Air Gun
Air Gun Product Group Air Gun
Air Consumption 11 scfm
Output 90 psi
Sound Level 101 dB
Maximum Inlet Pressure 150 psi

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant No, Output Thrust 0.7 lbf, Body Material Chrome Plated Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

    Restrictions and Compliance

    Reviews of Speedaire #22YK50