0-degree Nozzle for 5AEU1

SPEEDCLEAN| Zoro #: G2230584| Mfr #: CJ-QDN-0003R

$40.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 5AEU1 CoilJet
Type: 0 Degrees pinpoint
Max. Pressure (PSI): 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230584 Mfr #: CJ-QDN-0003R
For Use With: 5AEU1 CoilJetType: 0 Degrees pinpoint
Max. Pressure (PSI): 100Max. Flow GPM: 0.5
Max. Fluid Temp. (F): 200Material: steel
Item: NozzleCountry of Origin (subject to change): United States

Description

Nozzle, 0 - Degree pinpoint, Max. Pressure 100 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F, Material Steel, For Use With G1788175 CoilJet

Reviews