Goodway
Flexible Shaft, Steel, 3/8" Height, 300" L
Mfr # SC-TC-S02-25R
Zoro # G0954307
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 in
- Material Steel
- Width 3/8 in
- Type Shaft Brush
- For Use With 409X75
Explore More Products
- GOODWAY Flexible Shaft, Steel, 3/8" Height, 180" L SC-TC-S02-15R
- GOODWAY Flexible Shaft, Steel, 1/2" Height, 180" L SC-TC-S03-15R
- GOODWAY Flexible Shaft, Steel, 3/8" Height, 420" L SC-TC-S02-35R
- ASCO 236034 Sc Coil Conn Kit 236034
- HEIL QUAKER /ICP 1171917 Trap Drain S 1171917
- CARRIER 06Ea660108 Crankcase Heater 06EA660108
- GRUNDFOS Up10-16Apmbu/Lc 98420224 230V UP10-16APM
- FRIGIDAIRE Bake Element 5303051519
- GOODMAN B1755913Hrdf Plastic Drain Pan B1755913HR
- FRIGIDAIRE Water Valve 134190200
- FRIGIDAIRE Air Conditioner Trim Piece 5304476442
- Goodway AC Refrigeration Parts