Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Spray Gun, Tight Access, Use with 29JA08

  • Zoro #: G7926222
  • Mfr #: SC-RCC-14

$98.55

  • Item: Spray Gun
  • Type: Tight Access
  • Includes: Quick-Connect Fitting
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Speedclean #SC-RCC-14 Specifications

  • Zoro #: G7926222
  • Mfr #: SC-RCC-14
Item: Spray Gun Type: Tight Access
Includes: Quick-Connect Fitting Max. Flow GPM: 3.25
Max. Pressure (PSI): 2000 For Use With: Mfr. No. FLOWJET-60
Max. Fluid Temp. (F): 125 Degrees Material: Plastic and Brass
Country of Origin (subject to change): United States

Description

Our high pressure spray guns and wands can be used with pressure washers to efficiently wash outdoor surfaces. Take a look at the features for this Spray Gun : MATERIAL: Plastic and Brass, FOR USE WITH: Mfr. No. FLOWJET-60, INCLUDES: Quick-Connect Fitting

Reviews of Speedclean #SC-RCC-14