Vent Boot Hanger, Oval, 6 x 10, Dia 7

SPEEDI-BOOT| Zoro #: G0713474| Mfr #: SBH-6107 WS

$23.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction Material: 23 ga. Galvanized Steel
Includes: Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Special Features: 16" to 24" Arm Extension Capability
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713474 Mfr #: SBH-6107 WS
Construction Material: 23 ga. Galvanized SteelIncludes: Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
Special Features: 16" to 24" Arm Extension CapabilityFor Use With: Wood or Metal Stud Applications
Duct Size (In.): 6 x 10Agency Compliance: Earth Advantage Certified
Type: Wall Stack-OvalCollar Dia. (In.): 7
Item: Vent Boot HangerSpecial Information: Meets LEED IAQ 3.1 Credit
Country of Origin (subject to change): Multiple

Description

Vent Boot Hanger, Wall Stack-Oval, Duct Size 6 x 10 In., Collar Dia. 7 In., Construction Material 23 ga. Galvanized Steel, For Use With Wood or Metal Stud Applications, Special Features 16 to 24 In Arm Extension Capability, Additional Features Increases Labor Savings by Reducing Installation Time, Special Information Meets LEED IAQ 3.1 Credit, Earth Advantage Certified, Includes Air Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover

Reviews