Skip to Main Content
customer-service Help
Spence

Industrial Thermowell, Brass,

Spence Industrial Thermowell, Brass,  99B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$308.52
  • Item: Threaded Thermowell
  • Process Connection: 1 in MNPT
  • Insertion Length: 10.5 in
See full product details
This item ships free.
Total: $308.52

Spence #99B Specifications

  • Item: Threaded Thermowell
  • Process Connection: 1 in MNPT
  • Insertion Length: 10.5 in
  • Material: Brass
  • Neck Extension: 2.875 in
  • For Thermometer Thread Size: 1 in
  • Includes Cap and Chain: No
  • Maximum Operating Temperature: 400 Degrees F
  • Thermowell Type: Threaded
  • Includes Lagging: Yes
  • Thread Size: 1 in
  • For Stem Length: 13 3/8 in
  • For Thermometer Thread Connection: 1 in MNPT
  • Thread Gender: Male
  • Application: General Purpose, HVAC
  • Shank Type: Straight
  • Thread Type: NPT
  • NSF Rated: No
  • Compatible Brand and Series: Spence 2000 Series
  • Maximum Operating Pressure: 250 psi
  • For Stem Diameter: 5/8 in
  • For Thermometer Thread Type: MNPT
  • Food Safe: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Thermowell, Insertion Length 10 1/2 in, Material Brass

Restrictions and Compliance

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Spence #99B