DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pressure Regulator, 1 In, 30 to 140 psi

SPENCE| Zoro #: G2341297| Mfr #: D50-C1E9H

$370.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Adjustment Range: 30 to 140 psi
Max. Temp.: 400 Degrees F
Body Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2341297 Mfr #: D50-C1E9H
Pressure Adjustment Range: 30 to 140 psiMax. Temp.: 400 Degrees F
Body Material: Cast ironSeries: D50
Standards: ANSI/FCI 70 Class IV ShutoffLength: 7-1/2"
Outlet Size: 1"Max. Pressure: 200 psi
Height: 9-1/4"Item: Direct Acting Pressure Regulator
Inlet Size: 1"Country of Origin (subject to change): Canada

Description

Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 1 In., Outlet Size 1 In., Length 7-1/2 In., Height 9-1/4 In., Pressure Adjustment Range 30 to 140 psi, Max. Temp. 400 Degrees F, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff

Reviews