Skip to Main Content
customer-service Help

Pressure Regulator, 1/2 In, 30 to 140 psi

Spence Pressure Regulator, 1/2 In, 30 to 140 psi D50-C1C9H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$311.00
  • Item: Direct Acting Pressure Regulator
  • Series: D50
  • Body Material: Cast iron
See full product details
This item ships free.
Total: $311.00

Spence #D50-C1C9H Specifications

  • Item: Direct Acting Pressure Regulator
  • Series: D50
  • Body Material: Cast iron
  • Inlet Size: 1/2 in
  • Outlet Size: 1/2 in
  • Length: 6 in
  • Height: 8 5/8 in
  • Application: Steam, Water or Gas
  • Max. Temp.: 400 Degrees F
  • Standards: ANSI/FCI 70 Class IV Shutoff
  • Max. Pressure: 200 psi
  • Pressure Adjustment Range: 30 to 140 psi
  • Length (Straight Wireway): 6 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 6 in, Height 8 5/8 in, Pressure Adjustment Range 30 to 140 psi, Max. Temp. 400 Degrees F, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff

Restrictions and Compliance

Reviews of Spence #D50-C1C9H